Beli fitting colokan 3 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PRALON UPVC Fitting PLUGatribut:
- Color: Grey
- KRISBOW Quick Coupling Air Plug (Kopler)Deskripsi:Air Quick Plug 1/2inch PF-40 KW08-56 adalah plug yang dipakai pada ujung alat pneumatic/bersumber pada udara yang disupplai oleh kompressor. Alat ini memiliki drat sebagai pengunci dengan selang agar tidak lepas, dengan bentuk seperti nozzle kecepatan udara yang dihasilkan lebih tinggi dan optimal. Fitting pneumatic Krisbow ini mempunyai dimensi 40x20x20mm dengan ukuran 1/2inch. Keunggulan alat ini adalah material yang terbuat dari stainless steel sehingga sangat awet dan tahan lama. Fitting pneumatic Krisbow sering digunakan di industri, pabrik, bengkel.
- 3M Mini Clamp Wire Mount PlugDeskripsi:A simple and reliable collective pressure welding connector in which electric wires are inserted and crimped with pliers. It can be connected without stripping the wire coating. Industry standard e-CON compliant connector. One-touch lock mechanism allows easy attachment and detachment with one hand, and secure fitting and holding. You can visually check the wire insertion status with the transparent cover. Sensor connection. Reduced wiring equipment.
- Riken FCMB Galvanized Fitting Plugatribut:
- Size: 3/4 (20A)
- 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)Deskripsi:High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.atribut:
- Type: Category 5e
- Compatible Cable: UTP cable (AWG24) single wire / twisted wire
- Number of boxes: 100
- PISCO Tube Fitting Mini-Type Plug-in Yatribut:
- Compatible Tube Outer Dia. D1 (mm): 3x3
- Coupling Size D2 (mm): 3
- Finish Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
- PISCO Tube Fitting Mini-Type Plug-in Elbowatribut:
- Compatible Tube Outer Dia. D1 (mm): 4
- Compatible Coupling Size D2 (mm): 4
- Finish Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
- PISCO Minimal Fitting Plugatribut:
- Material: Body: brass+electroless nickel plating
- Shape: Plug
- TRUSCO Number: 442-6665
- PISCO Minimal Fitting Plugatribut:
- Connection Port Dia.: M3x0.5
- Finish Material: Main Body: Brass + Electroless Nickel Plate
- MOCAP Tapered Cap PlugDeskripsi:MOCAP Tapered Polyethylene Plastic Plug Caps are inexpensive dual function closures which can be used as either a plug or a cap. These tapered polyethylene plug caps are made from tough but flexible polyethylene to form a secure fit, yet easily removed.atribut:
- Color: Red
- Material: LDPE
- PISCO Minimal Fitting PlugDeskripsi:Ultra-compact fitting for general piping. Ideal for piping of the vacuum apparatus by the combination of the vacuum tube. Best small equipment, the piping space-savingUseable: Stopcockatribut:
- Shape: plug
- Type: Barb type
- Operating Temperature Range: 0 to 50°C (without freezing)
- Maximum Working Pressure: 0.5, when using vacuum tube (UD): 0.4MPa
- Connection Screw Type: M
- Fluid: air
- Vacuum Pressure: -100kPa
- PISCO Tube Fitting Mini-Type Unequal Plug-in Straightatribut:
- Finish Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
- monotaro Plug Pipe Fitting (Hot Dip Galvanizing)Deskripsi:It will be treated with trivalent chromate after iron plating, electro galvanization. To piping material.atribut:
- Head (rectangular ) Width across Falt SW (mm): 7
- Head (rectangular) Height b (mm): 7
- Material: iron
- Nominal Diameter A: 6
- Nominal Diameter B: 1/8
- RoHS Directive: Correspondence
- Screw Type: PT screw
- Shape: plug
- Standard: JIS B2301
- PISCO Tube Fitting Mini-Type Plugatribut:
- Compatible Coupling Size d (mm): 3
- Finish Material: Main Body: Polybutylene Terephthalate PBT)
- monotaro Pluggable Forged-Iron Pipe Fitting (Hot Dip Galvanizing) (Mur Baut)Deskripsi:It is a beautiful fitting of casting skin conforming to JIS standard (B 2301 screwed malleable cast iron pipe fitting). The material is black heart malleable cast iron. It has about twice the strength of ordinary cast iron and is tough like a cast steel. Moreover, since it is abundant in Malleability which is nothing to ordinary cast iron, it is a strong stable quality joint excellent in impact drag, vibration absorbing ability, machinability etc. To piping material.atribut:
- Screw Type: PT screw
- Shape: plug
- Standard: JIS B2301
- Yoshida NL Series Coupler Plug (Male Thread)Deskripsi:NKC-NL-22PM Steel/20PMFor low pressure, wide applicationsSingle valve typeatribut:
- Connection Method: Male thread (M)
- Valve Packing Material: Standard : Nitrile rubber (NBR); Optional : Fluororubber(FKM)
- Working Temperature Range (°C): Standard : -20 to +80; Optional : -20 to +180
- PRALON UPVC Fitting PLUGatribut:
- Color: White
- Camozzi Fitting Mod. S2610 BSPT Male Plug (Fitting Male Plug)atribut:
- Material: Nickel-plated brass and PTFE
- Temperature (°C): -40 to 120
- Medium: Compressed air and other low pressure fluids
- Thread: GAS conical ISO 7 (BSPT), GAS cylindrical ISO 228 (BSP)
- Working Pressure (Bar): 80
Daftar Harga fitting colokan 3 Terbaru November 2026
| PRALON UPVC Fitting PLUG | Rp3.900 |
| KRISBOW Quick Coupling Air Plug (Kopler) | Rp25.900 |
| 3M Mini Clamp Wire Mount Plug | Rp47.900 |
| Riken FCMB Galvanized Fitting Plug | Rp8.900 |
| 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN) | Rp969.900 |
| PISCO Tube Fitting Mini-Type Plug-in Y | Rp70.900 |
| PISCO Tube Fitting Mini-Type Plug-in Elbow | Rp56.900 |
| PISCO Minimal Fitting Plug | Rp12.900 |
| PISCO Minimal Fitting Plug | Rp14.900 |
| MOCAP Tapered Cap Plug | Rp5.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/PRALON%20UPVC%20Fitting%20PLUG/loP106352780-2.jpg)
/2qP103636098-11.jpg)


/q5P106564941-1.jpg)







/P101571478-1.jpg)

%20(Mur%20Baut)/P102230350-1.jpg)

/89P107363297-1.jpg)
/PRALON%20UPVC%20Fitting%20PLUG/29P106352081-1.jpg)
/alP108098381-1.jpg)
%20Lurus/CKD%20Air%20Fitting%20Joint%20Plug%20Reducer%20(Sambungan%20Lurus)/P102093955-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)